Beli Selang Rubber di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    57%
    Mulai

    Rp2.699.900

    Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    atribut:
    • Material: Synthetic rubber (Styrene-butadiene rubber)
    • Length (m): 10
    • Inside Diameter (mm): 12.7
    • Outside Diameter (mm): 25.0
    • Working Pressure (MPa): 0.5
    • Working Temperature Range: -20 to 120degrees
    • Purpose of Use: For pressure feeding of steam.
  2. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    54%
    Mulai

    Rp999.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
    atribut:
    • Material: Synthetic rubber (SBR styrene butadiene rubber)
    • Length (m): 10
    • Inner Diameter (phi mm): 15.9
    • Operating Temperature Limits: -20 to 60deg C
    • Working Pressure (MPa): 1
    • Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
    • Outer Diameter d (mm): 26
    • Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
  3. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    56%
    Mulai

    Rp589.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    -The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ci
    atribut:
    • Length: 10
    • Working Pressure: 1MPa
  4. HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    51%
    Mulai

    Rp1.899.900

    HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    Deskripsi:
    Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)
    atribut:
    • Material: Oil-resistant NBR rubber compound
    • Working Pressure (MPa): 1.0
    • Operating Temperature Range (°C): -30 to 100
  5. Hakkou Hanbai Hose Rubber Oil Proof (Selang Oli / Selang Karet)
    56%
    Mulai

    Rp779.900

    Hakkou Hanbai Hose Rubber Oil Proof (Selang Oli / Selang Karet)
    Deskripsi:
    -A hose excellent in oil resistance and weather resistance.-Possible to cut items support.-For general oil delivery. (diesel, kerosene, heavy oil, lubricant oil, etc.)
    atribut:
    • Working Pressure (MPa): 1
  6. Hakkou Hanbai Water Hose Rubber (Selang Air / Selang Karet)
    56%
    Mulai

    Rp689.900

    Hakkou Hanbai Water Hose Rubber (Selang Air / Selang Karet)
    Deskripsi:
    -Since it uses good quality rubber and tough knitting yarn, it is light, rich in flexibility, and excellent in usability.-Possible to cut items support.-For general water supply at construction sites of mines and civil engineering, factories, etc.
    atribut:
    • Working Pressure (MPa): 0.5
  7. Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    Mulai

    Rp9.199.900

    Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    Deskripsi:
    -Hose hard to age due to steam pressure and high temperature.-Possible to cut items support.-For pressure feeding of steam.
    atribut:
    • Length (m): 10
    • Working Pressure (MPa): 0.5
  8. monotaro Rubber Hose (For Gasoline) (Selang Karet Bahan Bakar)
    Mulai

    Rp209.900

    monotaro Rubber Hose (For Gasoline) (Selang Karet Bahan Bakar)
    atribut:
    • Working Pressure (MPa): 0.2
    • Length (m): 2
    • Temperature Range (°C): -40 to 100
    • Material: Oil-resistant synthetic rubber
  9. Hakkou Hanbai Fluorine Rubber Tubing (Selang Florin / Selang Karet)
    65%
    Mulai

    Rp119.900

    Hakkou Hanbai Fluorine Rubber Tubing (Selang Florin / Selang Karet)
    Deskripsi:
    -Rubber tube with excellent heat resistance, oil resistance, and chemical resistance.
    atribut:
    • Total Length: 1m
    • Working Pressure (MPa): 0
  10. Riken High Pressure Rubber Hose
    Mulai

    Rp4.399.900

    Riken High Pressure Rubber Hose
    Deskripsi:
    -Can be used for manual pumps in general.-With one side coupler.
    atribut:
    • Hose Inner Diameter: 6.3phi mm
    • Hose Outer Diameter: 16.5phi mm
    • Maximum Working Pressure: 70MPa
    • Material: Nitrile Rubber (NBR)
    • Accessories: Cooupler One Touch Type (ROC-13H)
    • Length (m): 2
  11. Takagi Hose of Spring Water (Selang Pori / Selang Rembes)
    50%
    Mulai

    Rp469.900

    Takagi Hose of Spring Water (Selang Pori / Selang Rembes)
    Deskripsi:
    -With a special rubber hose, water seeps slowly from the hose surface.-There is little difference in the water discharge amount between the water supply source and the hose tip, and uniform irrigation can be performed.-Maximum use length is possible up to 40 m. (extension is possible by removing the end cap and attaching the connector L (G124FJ).
    atribut:
    • Hose Size (Inner DiameterxOuter Diameter): 15x22mm
    • Standard Amount of Oozing Out Per Meter: 100ml to 500ml/min
    • Material: ABS Resin
  12. Kennedy Flexible Rubber Hose 11mm Bore for Grease Gun (Selang Gemuk)
    Mulai

    Rp219.900

    Kennedy Flexible Rubber Hose 11mm Bore for Grease Gun (Selang Gemuk)
    atribut:
    • Flexibility: Flexible
    • Hose Type: Rubber
    • Hydraulic Tool Type: Hose
  13. Kennedy Rubber Hose Cutter
    Mulai

    Rp229.900

    Kennedy Rubber Hose Cutter
    Deskripsi:
    6 - 37mm cutting capacity. Spring opening. Lightweight moulded polypropylene body. Stainless steel blade. Guillotine action ensures a clean cut every time. Handle retaining hook for compact storage and blade safety. Reversible blade. Not suitable for cutting metal.
    atribut:
    • Special Features: Ergonomic Handle Design; Scissor Style
    • Compatible Pipe Material: CPVC; PB; PE; PEX; Polyethylene; Polypropylene; PVC
    • Body Material: Aluminuim
    • Blade Material: Stainless Steel
    • Maximum Pipe Capacity (mm): 35
    • Minimum Pipe Capacity (mm): 6
    • Pipe Capacity (mm): 6 to 35
  14. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  15. Jetstar Fire Hose Rubber (Selang Hidran Karet)
    Mulai

    Rp2.899.900

    Jetstar Fire Hose Rubber (Selang Hidran Karet)
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Rubber
    • Dimensions (cm): 45x45x20
    • Color: Red
  16. Meiji Hose Air Recoil Spiral Set (Selang Angin Spiral / Recoil)
    68%
    Mulai

    Rp319.900

    Meiji Hose Air Recoil Spiral Set (Selang Angin Spiral / Recoil)
    atribut:
    • Material: Body:Nylon tube, Nylon 12, Metal fittings (1/4PT male and female):Brass (BC)
    • Coil Diameter (mm): 90.2
    • Color: Orange
    • Used Fluid: Air
    • Fluid Temperature: -5 to 60degrees
    • Usage Pressure: 0.8MPa
    • Connecting Fittings: 1/4PT female thread nut, 1/4PT male thread screw included.
    • Specification: Metal fittings male and female are fixed, 1/4PT (BC) included.
  17. NITTO KOHKI Coupler Mini Socket SH Type (for Rubber Hose Mounting) (Kopler)
    23%
    Mulai

    Rp159.900

    NITTO KOHKI Coupler Mini Socket SH Type (for Rubber Hose Mounting) (Kopler)
    atribut:
    • Dimension A (mm): 29
    • Maximum Working Pressure (MPa): 0.7 [7kgf/cm2)
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: brass
    • Installation Shape: hose nipple
    • Material (Seal): Nitrile rubber
    • Socket or Plug: socket
    • Use: Hose intermediate use
    • Valve Structure: With valve
  18. NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp1.399.900

    NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
Daftar Harga Selang Rubber Terbaru October 2026
Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)Rp2.699.900
Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Rp999.900
Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)Rp589.900
HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)Rp1.899.900
Hakkou Hanbai Hose Rubber Oil Proof (Selang Oli / Selang Karet)Rp779.900
Hakkou Hanbai Water Hose Rubber (Selang Air / Selang Karet)Rp689.900
Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)Rp9.199.900
monotaro Rubber Hose (For Gasoline) (Selang Karet Bahan Bakar)Rp209.900
Hakkou Hanbai Fluorine Rubber Tubing (Selang Florin / Selang Karet)Rp119.900
Riken High Pressure Rubber HoseRp4.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)